Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,570.12
Per 100
Appleton Clamp Back, Size: 3/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 In, Width: 1.13 In, Height: 1/2 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
$251.46
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:15ci
$3,162.97
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
$3,395.26
Masonry Box, Pre-Galvanized, 66 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 In Length, 5-7/16 In Width, 3-1/2 In Height, 73.94 LB/100
$3,660.00
Liquid Tight 90°Connector, 1 In Trade Sizel, Zinc Electroplated, 90° Connection Orientation, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 62 LB/100
$4,193.00
Liquid Tight 90°Connector, 1/2 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, 90° Connection Orientation, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 23 LB/100
$1,439.86
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 35.38 LB/100
$1,752.13
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
$1,085.56
9
Popularity
Default